Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Evolution™ 60S UV-Visible Spectrophotometer

The Thermo Scientific™ Evolution 60S UV-Visible spectrophotometer offers exceptional performance and flexibility for routine to research applications.

Manufacturer:  Thermo Scientific™ 840208600

 View more versions of this product

Catalog No. 14-386-511


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

The Thermo Scientific™ Evolution 60S UV-Visible spectrophotometer offers exceptional performance and flexibility for routine to research applications. With a 1.0 spectral bandwidth, the system provides increased resolution for your most demanding samples

Efficient optical design delivers a new level of clarity to your measurements.

Maximum Performance, Compact Design

  • Acquire accurate spectra with scan speeds up to 4200nm/min.
  • Depend on dual-beam optics for superior photometric accuracy during long measurements
  • Acquire measurements from the UV to the near-IR
  • Choose either a local control instrument or a computer-controlled model to match the needs of your laboratory
  • Increase sample throughput with the integrated 6-cell changer; save data to a USB memory device
  • Rely on accurate data with pre-programmed performance verification methods; save bench space with small footprint
  • Go beyond the Evolution 60S instrument with accessories available for every type of sample, Customize to fit your laboratory needs

Maintenance-Free Lamp

  • Save time with the instant-on xenon flash lamp
  • Perform accurate analysis over the entire wavelength range of 190-1100nm
  • Prevent damage to sensitive samples – does not continuously expose sample to intense UV light
  • Long lifetime xenon flash lamp – guaranteed for three years of continuous use
  • Xenon lamp produces no heat – sample compartment temperature does not change
Description & Specifications

Specifications

Dual Beam; Internal Reference Detector
Single cell holder and automated 6-cell changer standard
15.7 in.
General purpose laboratory UV-Visible spectrophotometer with on-board controls and long life xenon lamp. 6-Cell changer and built-in life science methods are standard features.
Graphical with LCD backlight, 9.7 x 7.1 cm (3.8 x 2.8 in)
Not included in 840-208700 and 840-210300
Selected automatically, 100/240V 50/60Hz
25cm
USB cable, USB memory device
Xenon Flash Lamp (5 years, 3 years guaranteed)
Dual Beam with Internal Reference Detector
-0.1A - 4.0A; -1.5 - 125%T; ±9999C
Internal Printer
40 column Internal (text and graphics)
Included with PNs 840-208600 and 840-210200
Optional accessory for PNs 840-208500 and 840-210100

External Printer Support
External printer with USB connection and HP PCL 3.0 or higher printer language support
Not included in 840-208700 and 840-210300
Up to 3600 nm/min
<0.08%T at 220, 340nm (NaI, NaNO2) <1.0%T 198-200nm (KCl)
100/240V
190 to 1100nm
4200nm/min
8.6kg
30cm
USB Type A port for USB memory device (front panel) Not included in 840-208700 and 840-210300
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
0.1, 0.2, 0.5, 1.0, 2.0, 5.0nm
40cm
Dual Silicon Photodiodes
<0.0005A/hr
9.8 in.
50/60Hz
Sealed nembrane with tactile response keys
Not included in 840-208700 and 840-210300
<0.00025 at 0.0 A;
<0.00050 at 1.0 A;
<0.00080 at 2.0 A;
RMS at 260 nm
±0.005A at 1.0A
Up to 3.5A at 260nm
>1.5
1.0nm
Evolution 60S w/local control and printer
In Germany, France, and Spain use Catalog #840-210200
±1.0nm
±0.5nm
19 lb.
11.8 in.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit