Thermo Scientific™ Evolution™ 60S UV-Visible Spectrophotometer

The Thermo Scientific™ Evolution 60S UV-Visible spectrophotometer offers exceptional performance and flexibility for routine to research applications.

Manufacturer: Thermo Scientific™ 840208500

 View more versions of this product

Catalog No. 14-386-510

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Container Type Single cell holder and automated 6-cell changer standard
    Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0nm
    Drift <0.0005A/hr
    Noise <0.00025 at 0.0 A;
    <0.00050 at 1.0 A;
    <0.00080 at 2.0 A;
    RMS at 260 nm
    Photometric Accuracy Instrument ±0.005A at 1.0A
    Photometric Display -0.1A - 4.0A; -1.5 - 125%T; ±9999C
    Printer Internal Printer
    40 column Internal (text and graphics)
    Included with PNs 840-208600 and 840-210200
    Optional accessory for PNs 840-208500 and 840-210100

    External Printer Support
    External printer with USB connection and HP PCL 3.0 or higher printer language support
    Not included in 840-208700 and 840-210300
    Scan Speed Up to 3600 nm/min
    Wavelength Accuracy ±1.0nm
    Wavelength Repeatability ±0.5nm
    Weight (English) 19 lb.
    Width (English) 11.8 in.
    Width (Metric) 30cm
    Detector Type Dual Silicon Photodiodes
    Resolution (Toluene/Hexane) >1.5
    Voltage 100/240V
    Wavelength Scan Speed 4200nm/min
    Description General purpose laboratory UV-Visible spectrophotometer with on-board controls and long life xenon lamp. 6-Cell changer and built-in life science methods are standard features.
    Display Graphical with LCD backlight, 9.7 x 7.1 cm (3.8 x 2.8 in)
    Not included in 840-208700 and 840-210300
    Electrical Requirements Selected automatically, 100/240V 50/60Hz
    Height (English) 9.8 in.
    Height (Metric) 25cm
    Hertz 50/60Hz
    Includes USB cable, USB memory device
    Keypad Sealed nembrane with tactile response keys
    Not included in 840-208700 and 840-210300
    Lamp Xenon Flash Lamp (5 years, 3 years guaranteed)
    Optical Design Dual Beam with Internal Reference Detector
    Spectral Bandwidth 1.0nm
    Type Evolution 60S w/local control
    In Germany, France, and Spain use Catalog #840-210100
    Beam Geometry Dual Beam; Internal Reference Detector
    Wavelength Range 190 to 1100nm
    Weight (Metric) 8.6kg
    Connections USB Type A port for USB memory device (front panel) Not included in 840-208700 and 840-210300
    USB Type B port for optional computer connectivity (rear panel)
    USB Type A port for external printer (rear panel)
    Depth (English) 15.7 in.
    Depth (Metric) 40cm
    Photometric Linearity Up to 3.5A at 260nm
    Stray Light <0.08%T at 220, 340nm (NaI, NaNO2) <1.0%T 198-200nm (KCl)

    The Thermo Scientific™ Evolution 60S UV-Visible spectrophotometer offers exceptional performance and flexibility for routine to research applications. With a 1.0 spectral bandwidth, the system provides increased resolution for your most demanding samples

    Efficient optical design delivers a new level of clarity to your measurements.

    Maximum Performance, Compact Design

    • Acquire accurate spectra with scan speeds up to 4200nm/min.
    • Depend on dual-beam optics for superior photometric accuracy during long measurements
    • Acquire measurements from the UV to the near-IR
    • Choose either a local control instrument or a computer-controlled model to match the needs of your laboratory
    • Increase sample throughput with the integrated 6-cell changer; save data to a USB memory device
    • Rely on accurate data with pre-programmed performance verification methods; save bench space with small footprint
    • Go beyond the Evolution 60S instrument with accessories available for every type of sample, Customize to fit your laboratory needs

    Maintenance-Free Lamp

    • Save time with the instant-on xenon flash lamp
    • Perform accurate analysis over the entire wavelength range of 190-1100nm
    • Prevent damage to sensitive samples – does not continuously expose sample to intense UV light
    • Long lifetime xenon flash lamp – guaranteed for three years of continuous use
    • Xenon lamp produces no heat – sample compartment temperature does not change

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit