Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Evolution™ Spectrophotometer: PROMO

2011 R&D 100 Award Winner. Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.

Specifications

Baseline Flatness ±0.0010 A, 200-800 nm, 1.0 nm SBW, smoothing
Data Interval 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm
Detector Type Dual Silicon Photodiodes
Dimensions (L x W x H) 62.2 x 48.6 x 27.9 cm
Lamp Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
14-380-420PM
View Documents
Thermo Scientific™
840210800PR1
Evolution 201 Computer Control Spectrophotometer This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
14-380-422PM
View Documents
Thermo Scientific™
840210600PR1
Evolution 220 Computer Control Spectrophotometer This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

INSIGHT Software—Sophistication Simplified

  • Personalize your home screen for easy navigation and convenience
  • Workbook tools save time and ensure accurate results
  • CUE scripting allows creation of customized interface and simplified workflow

Optimized Engineering Delivers Ultimate Performance

  • Double-beam geometry with 1nm spectral bandwidth for precision measurements
  • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
  • Xenon flash lamp requires no warm-up time allowing instant measurements
  • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
  • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy

Powerful Convenience at your Fingertips

  • Color, touch screen provides instrument control using built-in computer
  • Integrated keypad allows communication with INSIGHT software
  • Choice of Local or PC configurations provides flexibility and convenience

Accessories for all your Sampling Needs

  • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
  • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
  • Easy software integration gives you complete control of your measurements

Assurance of System Performance

  • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
  • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
  • Mercury Lamp accessory is available to perform instrument calibration
  • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements
Specifications

Specifications

±0.0010 A, 200-800 nm, 1.0 nm SBW, smoothing
Dual Silicon Photodiodes
Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
>3.5 A
190 to 1100 nm
10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm
62.2 x 48.6 x 27.9 cm
−0.3 to 4.0 A
<1-6000 nm/min, variable

Required: PC must be purchased separately.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit