Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Evolution™ Spectrophotometer: PROMO

2011 R&D 100 Award Winner. Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.

Manufacturer:  Thermo Scientific™ 840210800PR1

 View more versions of this product

Catalog No. 14-380-420PM


Add to cart

Description

Description

For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

INSIGHT Software—Sophistication Simplified

  • Personalize your home screen for easy navigation and convenience
  • Workbook tools save time and ensure accurate results
  • CUE scripting allows creation of customized interface and simplified workflow

Optimized Engineering Delivers Ultimate Performance

  • Double-beam geometry with 1nm spectral bandwidth for precision measurements
  • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
  • Xenon flash lamp requires no warm-up time allowing instant measurements
  • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
  • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy

Powerful Convenience at your Fingertips

  • Color, touch screen provides instrument control using built-in computer
  • Integrated keypad allows communication with INSIGHT software
  • Choice of Local or PC configurations provides flexibility and convenience

Accessories for all your Sampling Needs

  • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
  • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
  • Easy software integration gives you complete control of your measurements

Assurance of System Performance

  • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
  • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
  • Mercury Lamp accessory is available to perform instrument calibration
  • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements
Specifications

Specifications

0.5: ±0.004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST™
Double-beam
USB or RS-232
24.3 in.
Cutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
62.2 x 48.6 x 27.9 cm
<0.0005 A/hr,
500 nm, 1.0 nm SBW, 1 hr warm-up
Evolution 201 PC
Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
INSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Up to 100 mm cuvettes
1 A: ±0.006 A
2 A: ±0.010 A
Measured at 440 nm using calibrated neutral density filters traceable to NIST
>3.5 A
Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
1.0 nm
150 W max.
190 to 1100 nm
<1 to 6000; variable
±0.0010 A, 200-800 nm, 1.0 nm SBW, smoothing
ISO 9001:2008
10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm
62.2 mm
Dual Silicon Photodiodes
None
100-240 V 50-60 Hz, selected automatically, 150 W maximum
Sealed membrane
0A: <0.00015 A;
1 A:<0.00025 A;
2 A: <0.00080 A;
260 nm, 1.0 nm SBW, RMS
Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Resolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy:
−0.3 to 4.0 A
±0.0002 A
<1-6000 nm/min, variable
Evolution 201 Computer Control Spectrophotometer
±0.5 nm  (541.9, 546.1 nm mercury lines);
±0.8 nm (full range 190 to 1100 nm)
≤0.05 nm (546.1 nm mercury line, SD of 10 measurements)
14.4 kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Required: PC must be purchased separately.