EVOS™ Digital Color Fluorescence Microscope Available on GSA/VA Contract for Federal Government customers only.

All-in-one digital inverted microscope produces extraordinary on-screen images

Manufacturer: EVOS™ AMEFC4300

 View all options for this product

Catalog No. 12-563-340


This product is not available for sale online. Please contact Customer Service at 1-800-766-7000 or www.fishersci.com/cellanalysisdemo to request a demonstration customized to your application. 


    Depth (English) 19 in.
    Depth (Metric) 47cm
    Height (English) 23 in.
    Height (Metric) 58cm
    Includes EVOS™ FL color imaging system, power adapter, universal stage plate, USB optical mouse, dust cover, USB flash drive (includes user guide and quick start guide), diffusion condenser slider, condenser slider block, UV shield/light shield,
    Width (English) 14 in.
    Width (Metric) 36cm
    Camera Type Digital color
    Design Type Mechanical glide
    For Use With (Application) Four color fluorescence and transmitted light applications
    Lighting Type LED
    Weight (English) 33.7 lb.
    Optical Design Infinity
    Weight (Metric) 15.3kg
    Display Type LCD
    Port Type USB, DVI
    Software Type Integrated software

    Unique LED light cube system. Light engine outputs remarkable intensity over a short light path to deliver incomparable excitation. EVOS Light Cubes are easily installed and maintenance-free. Digitally controlled LED light sources allow precise adjustment of illumination levels, dramatically improving control over photobleaching.

    • LED light cubes last >50,000 hours: no need to change bulbs
    • Instant-on; no warm up or cool down required
    • Precision optics for excellent image quality
    • Brightfield and phase contrast
    • Advanced ergonomic design: microscopy made comfortable
    • Small footprint; fits inside cell culture hoods
    • Integrated computer and imaging software
    • High-sensitivity digital camera
    • High-resolution, 15 in. LCD
    • Single switch turns on entire workstation
    • Streamlined software and user interface

  • Description & Specifications
  • Promotions

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit