Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ EVOS™ FL Auto Digital Inverted Fluorescence System

Fully automated fluorescence system offers the luxury of automation with the form and function of EVOS

Manufacturer:  Invitrogen™ AMAFD1000

Catalog No. 12-463-377

This product is not available for sale online. Please contact Customer Service at 1-800-766-7000 or www.fishersci.com/cellanalysisdemo to request a demonstration customized to your application.


Description

Description

The EVOS FL Auto is a high-performance, fully automated, digital fluorescence imaging system. The system comes with the automated microscope (contains two cameras), computer and touch screen monitor. Integrated software allows users to capture multichannel fluorescence images, perform time-lapse experiments and carry out full vessel scans.

  • Optics: Infinity-corrected, RMS-threaded objectives with 45mm parfocal distance
  • Cameras: Dual (monochrome and color camera)
  • Illumination: LED (50,000+ hour life); adjustable intensity; instant ON/OFF; maintenance-free
  • Contrast Methods: Fluorescence & Transmitted light (brightfield or phase contrast)
  • Objective Turret: 5-position
  • Condenser Working Distance: 60mm
  • Automatic: Automated X–Y scanning stage
  • LCD Display: 22 in. color touch-screen monitor
  • Dimensions: 18.6D x 13.5W x 12.7 in.H (47.2 x 34.3 x 32.3cm)
  • Weight: 44.1 lb. (20kg)
Available: Onstage Incubator (Cat. No. 12-563-550) that allows long-term monitoring of cell cultures and time-lapse imaging at high resolution. Environmental chamber enables precise control of temperature, humidity, and three gases for time-lapse imaging of live cells under both physiological and nonphysiological conditions.

Specifications

Specifications

19 in.
LED
13 in.
50/60Hz
100/240V
34cm
5 Position turret
44.1 lb.
20kg
Integrated software
LCD
48.26cm
32cm
22 in. Multi-touch monitor, external PC with 16GB RAM, FL auto accessory kit, 3 US power cords, condenser Slider, diffusion condenser slider, block vessel holder, slides, vessel holder/adapter, multi-well plates, light shield, dust cover, USB A to B cable (6 ft.)/DVI cable (6 ft.), USB stick, cartridge extraction tool, corded optical USB mouse, light cube access door
14 in.
Motorized encoded X/Y scanning stage with sub-micron resolution
5 Position turret
Parfocal
100/240V 50/60Hz
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit