Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes

Click to view available options
Volume (Metric):
50 mL
100 mL
Graduations:
50 mL
100 mL
Quantity:
12/Pk.
6/Pk.
Description
Shadowless bottoms transmit undistorted light
- Colorless
- Permanent white fused-in graduations
- Height to graduation in sets of 50mL size does not vary more than 1.5mm; in 100mL size, not more than 2mm
- Limits recommended by APHA-AWWA-WPCF, Standard Methods
- 50mL size designed from Fed. Spec. NNN-T-175 Type 1, Class 2 requirements
Compliance
NNN-T-175 Type 1, Class 2 requirements.

Specifications
Specifications
Volume (Metric) | 100 mL |
Material | Borosilicate Glass |
Color | Colorless |
Length (Metric) | 375 mm |
Diameter (Metric) Outer | 24 mm |
Certifications/Compliance | NNN-T-175, USP, ASTM E 438, APHA |
For Use With (Application) | Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample |
Includes | White ceramic enamel rings and legend |
Graduations | 100 mL |
Length (Metric) Scale | 275 to 295 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction