Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes
Shadowless bottoms transmit undistorted light
Supplier: DWK Life Sciences 45315B50
Description
Shadowless bottoms transmit undistorted light
- Colorless
- Permanent white fused-in graduations
- Height to graduation in sets of 50mL size does not vary more than 1.5mm; in 100mL size, not more than 2mm
- Limits recommended by APHA-AWWA-WPCF, Standard Methods
- 50mL size designed from Fed. Spec. NNN-T-175 Type 1, Class 2 requirements
Compliance
NNN-T-175 Type 1, Class 2 requirements.
Specifications
Borosilicate Glass | |
Colorless | |
20 mm | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
50 mL | |
7.87 to 8.66 in. |
50 mL | |
300 mm | |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend | |
Graduated Ring | |
12/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction