Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Excaliber™ Nitrile Coated Gloves with Cotton Lining
Nitrile coating is resistant to abrasions, cuts, punctures, and tears with a soft cotton liner for increased user comfort.
Manufacturer: PIP™ 603106/M
This item is not returnable.
View return policy
Description
Used for automotive assembly operations, handling metal or wood sheets and objects with sharp edges, and general plant maintenance.
- Comfortable cotton lining
- Flexible fabric aids dexterity
- Slip-on style
- Fully laminated or perforated back and palm
- Ideal for applications with sharp edges
Specifications
Full Glove | |
No Texture | |
Nitrile | |
Medium | |
Women's | |
Cotton | |
21.6 cm |
Blue | |
Specific | |
Dip-Coated Gloves | |
Automotive Assembly, Metal/Wood Handling, and General Plant Maintenance | |
Open | |
8.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title