Learn More
Description
The new Excelis™ MPX-20RC color camera delivers excellent color performance and superb low-light sensitivity for microscopy imaging in research applications. A Sony Exmor™ back-illuminated CMOS sensor is at the core of the MPX-20RC and incorporates cooling technology borrowed from much more expensive scientific CMOS cameras. The result is a high resolution color camera with fast frame rates that is truly suitable for both brightfield and fluorescence imaging. The large 1 in. sensor delivers a massive 20 MP image for viewing fine detail in samples. Lightning fast data transfer across a USB 3.0 cable ensures stunning live views of the specimen. The new CaptaVision+ software also brings a new dimension to imaging with real-time stitching, real-time intelligent flatfield correction, depth of field fusion, dynamic measurements, and much more!
- Excellent color and fast frame rates
- Deep cooled camera sensor for remarkably low noise
- High sensitivity for fluorescence imaging
- Real-time stitching (via CaptaVision+)
- Depth of field fusion (via CaptaVision+)
- Intelligent flatfield correction (via Captavision+)
- Sony Exmor™ IMX183 color CMOS sensor
- View full 20 MP live images at 14 fps (faster frame rates at lower resolution)
- New CaptaVision+ Imaging Software (included) delivers full camera control, advanced image processing, customizable user interface, static and dynamic measurements with layers, and more (requires PC, not included).
- Standard c-mount easily adapts to most microscopes, 1.0x camera adapter recommended.
- 1-year warranty
- In the box: Excelis™ MPX-20RC Camera, USB 3.0 Cable, power adapter and cable, CaptaVision+ PC Imaging Software
Specifications
Specifications
| Type | USB Microscope Camera |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Voltage | 12 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
