Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Excellence XPR Analytical Balances

METTLER TOLEDO™ Excellence XPR Analytical Balances provide ultimate accuracy and quality assurance functions that are second to none.

Manufacturer:  METTLER TOLEDO™ 30355385

 View more versions of this product

Catalog No. 01-919-126


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

XPR Analytical Balances, succesor to the XPE Analytical Balances, delivers ultimate weighing performance and a range of intelligent quality assurance functions that fulfill the most stringent requirements.  Depend on XPR to deliver right-first-time results. Patented StaticDetect™ technology, used in combination with the optional ionizing module, offers a complete electrostatic detection and elimination system to ensure accurate weighing results and highest process security.

Optional modules and accessories make it easy to customize your XPR analytical balance to perfectly fit your process needs.

Accurate Results

  • Active Temperature Control system (ATC™)
  • StaticDetect™
  • proFACT Advanced internal adjustment
  • Ionizer module ready

Efficient Operations

  • 7-inch color touchscreen (glove compatible)
  • ErgoClip for direct dosing
  • SmartSens for touch-less door operation
  • SmartTrac dosing guide
  • SmartGrid weighing pan
  • Results protocol
  • Storage of methods
  • Automatic draft shield doors

Quality Assurance

  • MinWeigh warning function
  • Balance ready StatusLight
  • LevelControl: Level warning with graphical levelling guide
  • Tolerance profiles
  • User management
  • Adjustment and routine test history
  • Change history function

Seamless Process

  • LabX ready
  • Calibry ready
  • Multiple ports for easy connectivity and data export: 4 x USB, 1 x LAN
  • Upgradable to automatic powder and / or liquid dosing
Specifications

Specifications

220 g
GLP, ISO 9001, UL, CSA
TFT Color Touchscreen
Die-cast aluminum
2 s
110/230V 50/60Hz
46 cm
37cm
Semi-Micro Analytical Balance
0.001 mg
balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush
53 cm
12.260 kg
USB, LAN, PS/2, RS232 compatible
Analytical Balance XPR206DR
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit