Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Mettler Toledo™ Excellence XPR Precision Balances, SmartPan Weigh Pan

Delivers accurate results, weighing performance and support the high requirements for data integrity and compliance. Quality assurance features ensure weighing results are valid and complies with strict regulations.

Manufacturer:  Mettler Toledo™ 30315239

 View more versions of this product

Catalog No. 01-919-011



Description

Description

XPR balances deliver accurate results, outstanding weighing performance and support the highest requirements for data integrity and compliance. Quality assurance features ensure your weighing results are always valid, helping you to comply with even the strictest regulations. LabX automatically saves all results and process information securely in a central database. This ensures traceability and assists with FDA 21 CFRpart 11 compliance.
  • SmartPan weigh pan technology on 0.01g, 0.001g, and 0.0001g balances
  • 7 in. color capacitive touchscreen terminal, glove compatible
  • Storage of weighing methods (including sample series and tolerances)
  • Integrated results notepad
  • GWP Approved built-in quality assurance monitoring
  • Customizable tolerance profiles
  • MinWeigh warning function
  • Adjustment and routine test history
  • Balance ready StatusLight™
  • LevelControl: level warning with graphical leveling guide
  • Temperature and time programmable automatic adjustment (proFACT)
  • User Management, individual profiles password protected
  • Change history log
  • Easy connectivity and data export: 4 x USB, 1 LAN
  • Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
  • Integrated label editor, alphanumeric and barcode
  • Export of process and results data to XML or Excel
  • Integrated overload protection
  • Chemically resistant materials
  • Designed for easy cleaning
Specifications

Specifications

101 to 510 g
FDA 21 CFRpart 11
XPR504SDR
USB, LAN
0.1 mg / 0.001 g
Color Graphic Display
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit