Excelta™ 7000 Series Ultra Precision Wire Cutters with Medium Heads

For cutting leads and soft wire

Manufacturer: Excelta CorporationSupplier Diversity Partner 7148E

 View more versions of this product

Catalog No. 17-456-043

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.002 to 0.028 in.
    Cut Type Optimum flush
    Grade Ultra precision
    Grip Type ESD safe soft Foam cushion
    Handle Type Ergonomic long
    Head Style Medium tapered/relieved
    Includes Medium tapered/relieved, induction hardened cutting blades to RHC 63-65, Stainless Steel dual leaf springs
    Length (English) Head 0.44 in.
    Length (English) Tip 0.32 in.
    Length (Metric) Head 1.11cm
    Length (Metric) Tip 0.81cm
    Length (English) 5.75 in.
    Length (Metric) 14.6cm
    Material 1% Carbon tool Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit