Excelta™ 7000 Series Ultra Precision Wire Cutters with Small Heads

For cutting soft wire

Manufacturer: Excelta CorporationSupplier Diversity Partner 7130E

 View all options for this product

Catalog No. 17-467-413


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Cut Type Semi flush
    Capacity (English) 0.008 to 0.04 in.
    Length (English) 5.75 in.
    Length (Metric) 14.6cm
    Material 1% Carbon tool Steel
    Grade Ultra precision
    Grip Type ESD safe soft Foam cushion
    Includes Set-screw, induction hardened cutting blades to RHC 63-65, Stainless Steel dual leaf springs
    Head Style Small round
    Handle Type Ergonomic long
    Length (English) Head 0.37 in.
    Length (English) Tip 0.245 in.
    Length (Metric) Head 0.93cm
    Length (Metric) Tip 0.62cm

    • Induction hardened carbon tool steel
    • Edges hardened to RHC 63-65
    • Dual leaf springs
    • ESD safe cushion grips

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit