Excelta™ Angulated Stripping Tweezers

Three Star angled stripping tweezers strips insulated and coated wire exactly to AWG gauge without nicking

Manufacturer: Excelta CorporationSupplier Diversity Partner 15ASTPE34

 View more versions of this product

Catalog No. 17-468-562

  Check Availability
Add to Cart

    Specifications

    Tip Style Angulated
    Quantity (No. per Case) Each
    Height (English) Body 0.015 in.
    Height (Metric) Body 0.0381cm
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.812cm
    Gauge 34
    Length (English) 4.5 in.
    Material Carbon Steel
    Length (Metric) 11.43cm
    Product Type Angulated Stripping Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit