Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Carbofib Replacement Tips for 769 Series High Precision Tweezers

Replaceable tips for extreme precision Carbofib 769 tweezers


Products 2
Catalog Number Mfr. No. Width (Metric) Tip Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Tip Price Quantity & Availability  
18-100-943
View Documents
Excelta™
769RTX
0.5mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
18-100-945
View Documents
Excelta™
769DRTX
1.38mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Includes set of two tips and four screws
  • Made of PTFE based material with 30% carbon fibers
  • Working temp is 249°F
  • 769-RTX replacement tips for 769-RT
  • Tip Size: 0.5mm (0.20 in.)
  • 769D-RTX replacement tips for 769D-RT
  • Tip Size: 1.38mm (0.055 in.)
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit