Excelta™ Carbofib-Tip Stainless Steel Tweezers

For safe handling of delicate parts

Manufacturer: Excelta CorporationSupplier Diversity Partner 759RT

 View more versions of this product

Catalog No. 17-467-357

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Height (English) Body 0.275 in.
    Height (Metric) Body 0.6cm
    Width (Metric) Body 1.07cm
    Product Type Tweezers
    Tip Style Curved Point
    Quantity (No. per Case) Each
    For Use With (Application) For safe handling of delicate parts
    Precision High
    Width (English) Body 0.425 in.
    Width (Metric) 0.1cm
    Length (English) 5 in.
    Material Anti-Magnetic Stainless Steel
    Length (Metric) 12.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit