Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Cobaltima™ Forceps with Extreme Fine Points

With ultra fine tips that are suited for microscopy

$202.00 - $259.50

Specifications

Material Cobalt Alloy
Product Type Forceps, Cobaltima
Quantity (No. per Case) Each
Height (English) Body 0.01 in.
Height (Metric) Body 0.0254 cm
View More Specs

Products 5
Catalog Number Mfr. No. Length (Metric) Tip Style Width (Metric) Body Width (Metric) Tip Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Tip Style Width (Metric) Body Width (Metric) Tip Price Quantity & Availability  
17-467-146
View Documents
Excelta™
4CO
112 mm Straight Tapered, Very Fine 0.792 cm 0.0076 cm Each for $227.50
Add to cart
 
17-467-162
View Documents
Excelta™
5CO
108 mm Straight Tapered, Very Fine 0.812 cm 0.005 cm Each for $245.50
Add to cart
 
17-467-194
View Documents
Excelta™
7CO
114 mm Curved Tapered, Very Fine 0.812 cm 0.0076 cm Each for $259.50
Add to cart
 
17-467-263
View Documents
Excelta™
51CO
114 mm Angled Micro Fine Oblique Bent, Fine 0.812 cm 0.005 cm Each for $248.00
Add to cart
 
18-100-809
View Documents
Excelta™
2CO
120 mm Straight Tapered, Strong Fine 0.812 cm 0.025 cm Each for $202.00
Add to cart
 
Description

Description

  • 40% cobalt alloy for strength and durability
  • Radius inside tip edges to prevent marring
  • Finger grooves for added gripping power
  • Working temperature: 500°C

Specifications

Specifications

Cobalt Alloy
Each
0.0254 cm
Forceps, Cobaltima
0.01 in.
Ultra
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit