Excelta™ Cobaltima™ Forceps with Extreme Fine Points

With ultra fine tips that are suited for microscopy

Manufacturer: Excelta CorporationSupplier Diversity Partner 3CO

 View more versions of this product

Catalog No. 17-467-132

  Check Availability
Add to Cart

    Specifications

    Precision Ultra
    Width (Metric) Body 0.812cm
    Thickness (English) Tip 0.002 in.
    Tip Style Straight Tip with Very Fine Point
    Quantity (No. per Case) Each
    Height (English) Body 0.01 in.
    Height (Metric) Body 0.0254cm
    Width (English) Body 0.32 in.
    Width (English) Tip 0.003 in.
    Width (Metric) Tip 0.0076cm
    Length (English) 4.75 in.
    Material Cobalt Alloy
    Length (Metric) 12cm
    Product Type Cobaltima™ Forceps

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit