Excelta™ COBALTIMA™ Miniature Tweezers

With ultra fine tips suited for work under microscopes

Manufacturer: Excelta CorporationSupplier Diversity Partner M5CO

 View more versions of this product

Catalog No. 17-447-128

  Check Availability
Add to Cart

    Specifications

    Tip Style Tapered Tip with Very Fine Point
    Length (English) 3.13 in.
    Material Cobalt Alloy
    Length (Metric) 7.95cm
    Product Type Cobaltima™ Miniature Tweezers
    Quantity (No. per Case) Each
    Height (English) Body 0.01 in.
    Height (Metric) Body 0.025cm
    Precision Ultra
    Width (English) Body 0.25 in.
    Width (English) Tip 0.02 in.
    Width (Metric) Body 0.635cm
    Width (Metric) Tip 0.05cm
    Thickness (English) Tip 0.0004 in.

    • 40% cobalt alloy
    • Radius inside tip edges to prevent marring
    • Working Temperature: 500°C (932°F)
    • Overall Length: 3.12 in. (7.9cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit