Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Electronic Style Tweezers With Anti-Crush Feature

For general assembly and light magnification

$74.60

Specifications

Material Stainless Steel, Neverrust™
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
View More Specs

Products 1
Catalog Number Mfr. No. Length (English) Tip Style Thickness (English) Tip Width (English) Tip Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Tip Style Thickness (English) Tip Width (English) Tip Price Quantity & Availability  
17-467-270
View Documents
Excelta™
52ASA
4.75 in. Flat, Round 0.007 in. 0.059 in. Each for $74.60
Add to cart
 
Description

Description

  • High Precision
  • NEVERUST™ stainless steel

Specifications

Specifications

Stainless Steel, Neverrust™
Each
0.038 cm
0.81 cm
Tweezers, Electronic
0.015 in.
0.32 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit