Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta Extreme Precision Carbofib Curved - Soft Replaceable Tip Tweezers

Four-star precision, curved, Carbofib tweezers are ESD safe with a working temperature is 249°F

Manufacturer:  Excelta™ 769DRT

 View more versions of this product

Catalog No. 18-100-944

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Made of anti-magnetic stainless-steel Carbofib Tips
  • Soft, replaceable tips
  • Extreme precision (Four star rating)
  • Tip made of PTFE based material with 30% carbon fibers 
  • Overall length: 125mm (5 in.)
Specifications

Specifications

1.38mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit