Excelta™ Five Star Ergonomic Tweezers/Forceps

Features ESD-safe 1010 foam grips to provide relief from hand fatigue

Manufacturer: Excelta CorporationSupplier Diversity Partner 3CCOET

 View more versions of this product

Catalog No. 17-467-140

  Check Availability
Add to Cart

    Specifications

    Tip Style Straight, Very Fine Point
    Quantity (No. per Case) Each
    Height (English) Body 0.5 in.
    Height (Metric) Body 1.27cm
    Width (English) Body 0.75 in.
    Width (Metric) Body 1.9cm
    Thickness (English) Tip 0.04 in.
    Length (English) 4.75 in.
    Material Cobalt Alloy
    Length (Metric) 12.06cm
    Product Type Forceps

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit