Excelta™ Flat Nose Pliers

Have ESD-safe handles with cushioned grip

Manufacturer: Excelta CorporationSupplier Diversity Partner 42-I

 View more versions of this product

Catalog No. 17-467-369

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Grade High precision
    Jaw Type Smooth
    Length (English) 4.75 in.
    Material AISI 440 Stainless Steel
    Grip Type ESD safe soft Foam cushion
    Length (Metric) 12cm
    Tip Style Small Flat Nose

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit