Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ General-Purpose Tweezers with Straight Tips with Medium Points

For handling small and delicate parts

$10.91

Specifications

Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel
Quantity (No. per Case) Each
Tip Style Straight, Medium
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
17-467-316
View Documents
Excelta™
231SASE
Tweezers, Smooth Jaw Each for $10.91
Add to cart
 
17-467-317
View Documents
Excelta™
231ASASE
Tweezers, Serrated Jaw Each for $10.91
Add to cart
 
Description

Description

  • Straight medium tip
  • Length: 4.75 in. (12cm)
  • Stainless steel
  • Made from 300 series Stainless Steel
  • Resistant to many acids

Specifications

Specifications

4.75 in.
Stainless Steel
Straight, Medium
0.015 in.
General
0.81 cm
120 mm
Each
For handling small and delicate parts
0.038 cm
0.32 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit