Excelta™ General-Purpose Tweezers with Strong Tips

Designed to be used without magnification

Manufacturer: Excelta CorporationSupplier Diversity Partner MM

 View all options for this product

Catalog No. 17-447-134

  Check Availability
Add to Cart


    Tip Style Straight with Sturdy Point
    Design MM
    Length (English) 5 in.
    Material Nickel Plated Carbon Steel
    Length (Metric) 12.7cm
    Product Type General Purpose Tweezers
    Quantity (No. per Case) Each
    For Use With (Application) For use without magnification
    Height (English) Body 0.015 in.
    Style Boyle 5
    Height (Metric) Body 0.038cm
    Precision High
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.81cm

    • Strong tips for long life
    • Anti-magnetic
    • Straight tips with medium points

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit