Excelta™ High Precision Angulated Cutting Tweezers: Carbon Steel

With ESD-safe coating to prevent surface rust

Manufacturer: Excelta CorporationSupplier Diversity Partner 15ARWPE

 View more versions of this product

Catalog No. 17-456-031

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For general purpose cutting of soft wire up to 0.01 in.
    Precision Fine
    Material Uncoated Carbon Steel
    Tip Style Fine Round Point
    Quantity (No. per Case) Each
    Height (English) Body 0.015 in.
    Includes ESD safe epoxy coating
    Height (Metric) Body 0.03cm
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.81cm
    Length (English) 4.5 in.
    Length (Metric) 11.43cm
    Product Type Cutting Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit