Excelta™ High Precision Angulated Cutting Tweezers: Carbon Steel

With ESD-safe coating to prevent surface rust

Manufacturer: Excelta CorporationSupplier Diversity Partner 14AGW

 View more versions of this product

Catalog No. 17-456-063

  Check Availability
Add to Cart

    Specifications

    Tip Style Angulated
    Quantity (No. per Case) Each
    For Use With (Application) To be lightweight and easy to handle
    Height (English) Body 0.015 in.
    Includes ESD safe epoxy coating
    Height (Metric) Body 0.03cm
    Precision High
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.81cm
    Length (English) 4.38 in.
    Material Carbon Steel
    Length (Metric) 11.12cm
    Product Type Cutting Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit