Excelta™ High Precision Angulated Cutting Tweezers: Carbon Steel

With ESD-safe coating to prevent surface rust

Manufacturer: Excelta CorporationSupplier Diversity Partner 15AGWPE

 View all options for this product

Catalog No. 17-456-029

  Check Availability
Add to Cart


    Tip Style Angulated
    Length (English) 4.5 in.
    Material Uncoated Carbon Steel
    Length (Metric) 11.43cm
    Product Type Cutting Tweezers
    Quantity (No. per Case) Each
    For Use With (Application) For general purpose cutting of soft wire up to 0.01 in.
    Height (English) Body 0.015 in.
    Includes ESD safe epoxy coating
    Height (Metric) Body 0.03cm
    Precision Fine
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.81cm

    • For cutting and stripping
    • Made of carbon steel

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit