Excelta™ High-Precision ESD Safe Brushes

Bristles are mechanically clamped into handle for maximum fiber retention without use of adhesives that could contaminate work areas

Manufacturer: Excelta CorporationSupplier Diversity Partner 194ESD

 View more versions of this product

Catalog No. 17-467-508

  Check Availability
Add to Cart

    Specifications

    Handle Material Plastic
    Handle Type Round
    Length (English) Brush 0.5 in.
    Length (Metric) Brush 1.3cm
    Material Horse Hair
    No. of Bristle Rows 2
    Precision Fine
    Size 2.5 x 8 x 1.5 in.
    Tip Type 0.5 x 0.19 in.
    Length (English) 6 in.
    Length (Metric) 15.24cm
    Product Type Soft Bristled Cleaning Brush

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit