Excelta™ Lazer Line™ Medium Semi-Flush Cutter

Made of carbon tool steel with induction hardened cutting blades to RHC 63-65

Manufacturer: Excelta CorporationSupplier Diversity Partner 9140E

 View more versions of this product

Catalog No. 18-100-955

  Check Availability
Add to Cart

    Specifications

    Grip Type Soft cushioned
    Head Style Oval
    Length (Metric) Tip 0.25 x 0.3mm
    Length (English) 5.25 in.
    Material Carbon tool steel
    Cut Type Semi-flush
    Length (English) Tip 0.010 x 0.12 in.
    Length (Metric) 133.3mm

    • Oval/Tapered shape
    • CNC machining allows Lazerlok™ joint surfaces to be accurate that allows for long life
    • ESD safe, soft cushioned grips
    • Has dual leaf springs that provide smooth action
    • Overall length: 133.3mm (5.25 in.)
    • Available with different cutting capacity: 4.5mm to 12.5mm (0.18 to 0.50 in.) soft wire
    • 2.5mm to 10mm (0.10 to 0.40 in.) soft wire
    • Body width: 10.5mm (0.42 in.)
    • Body height: 6.88mm (0.275 in.)
    • Tip size: 0.25mm x 0.3mm (0.010 x 0.12 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit