Excelta™ Lazer Line™ Medium Tapered Relieved Flush Cutter

Made of carbon tool steel with induction hardened cutting blades to RHC 63-65

Manufacturer: Excelta CorporationSupplier Diversity Partner 9147E

 View more versions of this product

Catalog No. 18-100-960

  Check Availability
Add to Cart

    Specifications

    Cut Type Maximum flush
    Grip Type Soft cushioned foam
    Head Style Medium tapered relieved
    Length (English) Tip 0.003 x 0.005 in.
    Length (Metric) Tip 0.08 x 0.13mm
    Length (English) 5.25 in.
    Length (Metric) 133.3mm
    Material Carbon tool steel

    • Available in different cut styles: Semi-flush/ Maximum flush/ Optimum flush
    • CNC machining allows Lazerlok™ joint surfaces to be accurate that allows for long life
    • ESD safe, soft cushioned foam grips
    • Has dual leaf springs that provide smooth action
    • Overall length: 133.3mm (5.25 in.)
    • Available with different cutting capacity: 0.3 to 8mm (0.10 to 0.40 in.) soft wire, 0.13 to 0.8mm (0.005 to 0.032 in.) soft wire, 0.5 to 0.63mm (0.002 to 0.025 in.) soft wire
    • Body width: 10.5mm (0.42 in.)
    • Body height: 6.88mm (0.275 in.)
    • Available in different tip size: 0.25 x 0.3mm (0.010 x 0.012 in.), 0.08 x 0.13mm (0.003 x 0.005 in.), 0.03 x 0.08mm (0.001 x 0.003 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit