Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Lexar Tungsten Carbide Insert Scissors

Gold plated handles for easy identification

$105.90

Specifications

For Use With (Application) Cutting tough substances
Length (English) 6 in.
Length (Metric) 15.24cm
Material Stainless-steel construction with tungsten-carbide inserts
Type Insert scissors
View More Specs

Products 1
Catalog Number Mfr. No. Blade Style Price Quantity & Availability  
Catalog Number Mfr. No. Blade Style Price Quantity & Availability  
17-467-500
View Documents
Excelta™
371A
Straight
Each for $105.90
Add to cart
 
Description

Description

  • Extreme Precision
  • Length: Blade 2 in.; Overall 6 in.

Specifications

Specifications

Cutting tough substances
15.24cm
Insert scissors
6 in.
Stainless-steel construction with tungsten-carbide inserts
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit