Excelta™ Micro Spatulas

Can be used to apply lubricants to small moving parts

Manufacturer: Excelta CorporationSupplier Diversity Partner 260DET

 View more versions of this product

Catalog No. 17-467-693

  Check Availability
Add to Cart

    Specifications

    Color Red
    For Use With (Application) Used to apply lubricants to small moving parts and for applying adhesives during electronic
    Handle Material Plastic
    Handle Type Cushioned grip and ESD safe Plastic
    Includes Cushioned grip and ESD safe plastic handle
    Length (English) 2.5 in.
    Length (Metric) 6.4cm
    Precision High
    Width (English) Body 0.25 in.
    Width (Metric) Body 0.63cm
    Product Type Spatula, Micro

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit