Excelta™ Miniature Tweezers

The shorter length of these tweezers makes them well suited to the limited working area of a microscope

Manufacturer: Excelta CorporationSupplier Diversity Partner MAC

 View more versions of this product

Catalog No. 17-447-114

  Check Availability
Add to Cart

    Specifications

    Tip Style Straight Smooth Inside with Medium Point
    Quantity (No. per Case) Each
    For Use With (Application) For microscopy
    Height (English) Body 0.015 in.
    Height (Metric) Body 0.038cm
    Precision High
    Width (English) Body 0.25 in.
    Width (Metric) Body 0.63cm
    Length (English) 3.25 in.
    Material Carbon Steel
    Length (Metric) 8.3cm
    Product Type Miniature Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit