Excelta™ MP Mirror Polished Forceps

High-quality noncorrosive stainless steel and antimagnetic

Manufacturer: Excelta CorporationSupplier Diversity Partner 51SAMP

 View more versions of this product

Catalog No. 17-467-267

  Check Availability
Add to Cart

    Specifications

    Tip Style 45° Offset Oblique Angled Tip with Very Fine Point
    Quantity (No. per Case) Each
    Grade Medical
    Height (English) Body 0.015 in.
    Height (Metric) Body 0.038cm
    Precision Extreme
    Width (English) Body 0.32 in.
    Width (English) Tip 0.003 in.
    Width (Metric) Body 0.812cm
    Width (Metric) Tip 0.0076cm
    Thickness (English) Tip 0.0015 in.
    Length (English) 4.5 in.
    Material Stainless Steel
    Length (Metric) 11.43cm
    Product Type Mirror-polished Forceps

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit