Excelta™ Plastic Tweezers

For general precision handling without metal contact

Manufacturer: Excelta CorporationSupplier Diversity Partner P2A

 View more versions of this product

Catalog No. 17-456-066

  Check Availability
Add to Cart

    Specifications

    Tip Style Straight Duckbilled Flat Point Tip
    Quantity (No. per Case) Each
    Height (English) Body 0.03 in.
    Height (Metric) Body 0.07cm
    Precision General
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.81cm
    Length (English) 4.62 in.
    Material Glass Filled Acetal
    Length (Metric) 11.7cm
    Product Type Delrin Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit