Excelta™ Precision Tweezers with Very Fine Points

For general assembly or light magnification

Manufacturer: Excelta CorporationSupplier Diversity Partner 3CSPI

 View more versions of this product

Catalog No. 17-467-363

  Check Availability
Add to Cart

    Specifications

    Tip Style Very Fine Tip with Precision Point
    Quantity (No. per Case) Each
    Height (Metric) Body 0.03cm
    Thickness 0.06 in.
    Width (English) Tip 0.0066 in.
    Thickness (English) Tip 0.0039 in.
    Design 3C
    Material Stainless Steel
    Product Type Electronic Tweezers
    Height (English) Body 0.015 in.
    Precision Fine
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.8cm
    Width (Metric) Tip 0.016cm
    Length (English) 4.25 in.
    Length (Metric) 10.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit