Excelta™ Precision Tweezers With Straight Strong Medium Tips

Strong tips for long life

Manufacturer: Excelta CorporationSupplier Diversity Partner 00BSASE

 View more versions of this product

Catalog No. 17-467-115

  Check Availability
Add to Cart

    Specifications

    Quantity (No. per Case) Each
    Height (English) Body 0.015 in.
    Precision General
    Width (Metric) Body 0.8cm
    Design 00B
    Length (English) 4.75 in.
    Material Stainless Steel
    Tip Style Straight Strong Tip with Fine Point
    Height (Metric) Body 0.03cm
    Width (English) Body 0.32 in.
    Length (Metric) 12.06cm
    Product Type Electronic Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit