Excelta™ Precision Tweezers With Straight Strong Medium Tips

Strong tips for long life

Manufacturer: Excelta CorporationSupplier Diversity Partner 00SASE

 View more versions of this product

Catalog No. 17-456-019

  Check Availability
Add to Cart

    Specifications

    Tip Style Medium Tip with Straight Strong Point
    Quantity (No. per Case) Each
    Height (English) Body 0.015 in.
    Height (Metric) Body 0.03cm
    Precision General
    Thickness 0.09 in.
    Width (English) Body 0.32 in.
    Width (Metric) Body 0.8cm
    Design 00
    Length (English) 4.5 in.
    Material Stainless Steel
    Length (Metric) 11.4cm
    Product Type Electronic Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit