Excelta™ Reverse-Action Stainless Steel Tweezers

Tweezers designed to hold objects without finger strain

Manufacturer: Excelta CorporationSupplier Diversity Partner DN2ASN

 View more versions of this product

Catalog No. 18-100-840

  Check Availability
Add to Cart

    Specifications

    Tip Style Straight Strong Duckbilled Point Tip
    Height (English) Body 1 in.
    Width (English) Body 0.32 in.
    Width (English) Tip 0.06 in.
    Thickness (English) Tip 0.01 in.
    Length (English) 4.75 in.
    Quantity (No. per Case) Each
    For Use With (Application) Holding any small items for extended periods of time
    Height (Metric) Body 2.54cm
    Precision Extreme
    Width (Metric) Body 0.81cm
    Width (Metric) Tip 0.152cm
    Material Anti-Magnetic Stainless Steel
    Length (Metric) 12.06cm
    Product Type Reverse Action Tweezers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit