Excelta™ Round Nose Pliers

For handling very small items

Manufacturer: Excelta CorporationSupplier Diversity Partner 43I

 View all options for this product

Catalog No. 17-467-370


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Jaw Type Smooth
    Includes Precision box joint, dual leaf springs
    Grade High precision
    Grip Type ESD safe soft Foam cushion
    Length (English) 4.75 in.
    Length (Metric) 12cm
    Material AISI 440 Stainless Steel
    Tip Style Small Round Nose, Flame Hardened

    • Easy-to-close design
    • Made of rust-free AISI 440 stainless-steel

    • Model 2643s:
    • Comes with S-handle
    • Model 2843GC and 2843GF:
    • Graduated

  • Description & Specifications
  • Descriptions & Specifications

    Related Products

    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit