Excelta™ Serrated Locking Hemostat w/Plastic Handle

Has vinyl-coated handles

Manufacturer: Excelta CorporationSupplier Diversity Partner 39PH

 View more versions of this product

Catalog No. 18-100-966

  Check Availability
Add to Cart

    Specifications

    Length (English) 200mm
    Length (Metric) 8 in.
    Tip Style Straight
    Material Stainless steel
    Product Type Locking Hemostat

    • Available in Straight/Curved shape
    • Made of stainless steel
    • Overall length: 200mm (8 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit