Excelta™ Small Parts Handling Tweezers

Manufacturer: Excelta CorporationSupplier Diversity Partner 38

 View more versions of this product

Catalog No. 17-467-256

  Check Availability
Add to Cart

    Specifications

    Tip Style Small Tip
    For Use With (Application) Ideal for holding small cylindrical parts less than 0.008 in. dia.
    Height (English) Body 0.015 in.
    Height (Metric) Body 0.038cm
    Width (English) Body 0.32 in.
    Length (English) 4.25 in.
    Material Carbon Steel
    Product Type Tweezers
    Quantity (No. per Case) Each
    Precision Three Star High
    Width (Metric) Body 0.81cm
    Length (Metric) 10.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit