Excelta™ Wafer-Handling Tweezers for 6 in. Wafers

Resistant to many acids because of high concentration of molybdenum

Manufacturer: Excelta CorporationSupplier Diversity Partner 690TSAPI

 View all options for this product

Catalog No. 17-467-352

  Check Availability
Add to Cart


    Tip Style PTFE SofTip Pad
    Length (English) 5 in.
    Material Anti-Magnetic Stainless Steel
    Length (Metric) 12.7cm
    Product Type Tweezers
    Quantity (No. per Case) Each
    Height (English) Body 0.14 in.
    Height (Metric) Body 0.35cm
    Precision Fine
    Width (English) Body 0.78 in.
    Width (Metric) Body 1.98cm

    • Stainless-steel anti-magnetic
    • Overall Length: 5 in. (12.7cm)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit