Excelta™ Wafer-Handling Tweezers for 6 in. Wafers

Resistant to many acids because of high concentration of molybdenum

Manufacturer: Excelta CorporationSupplier Diversity Partner 690SAPI

 View more versions of this product

Catalog No. 17-467-350

  Check Availability
Add to Cart

    Specifications

    Tip Style Straight Top Blade
    Quantity (No. per Case) Each
    Height (Metric) Body 0.35cm
    Precision Fine
    Width (Metric) Body 1.98cm
    Length (English) 5 in.
    Material Anti-Magnetic Stainless Steel
    Length (Metric) 12.7cm
    Product Type Tweezers
    Height (English) Body 0.14 in.
    Width (English) Body 0.78 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit