Excelta™ White Ceramic Tip Tweezer Replacement Tips

For use with Excelta White Ceramic-Tip Tweezers (see cat. no. 17456041)

Manufacturer: Excelta CorporationSupplier Diversity Partner 277CE

 View all options for this product

Catalog No. 17-467-320


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Tip Style Straight Fine
    Length (English) 5 in.
    Material Anti-Magnetic Stainless Steel
    Length (Metric) 12.7cm
    Product Type Tweezers
    Quantity (No. per Case) Each
    Height (English) Body 0.015 in.
    Height (Metric) Body 0.0381cm
    Precision High
    Width (English) Body 0.32 in.
    Width (English) Tip 0.04 in.
    Width (Metric) Body 0.81cm
    Width (Metric) Tip 0.1016cm
    Width (English) 0.04 in.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit