Excelta™ White Ceramic Tip Tweezers

Offers good thermal insulation for soldering with no metallic contamination

Manufacturer: Excelta CorporationSupplier Diversity Partner 2ACE

 View more versions of this product

Catalog No. 17-456-041

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Quantity (No. per Case) Each
    Height (English) Body 0.015 in.
    Height (Metric) Body 0.0381cm
    Precision High
    Width (English) Body 0.32 in.
    Width (English) Tip 0.080 in.
    Width (Metric) Body 0.81cm
    Width (Metric) Tip 0.203cm
    Width (English) 0.08 in.
    Length (English) 5.75 in.
    Material Stainless Steel
    Length (Metric) 14.6cm
    Product Type Tweezers
    Tip Style Round Flat

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit