Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ X-Large Oval Flush Cutter

Made of carbon tool steel

Manufacturer:  Excelta™ 9260E

Catalog No. 18-100-964


Add to cart

Description

Description

  • Available in different cut styles: Semi-flush/ Maximum flush
  • ESD safe, soft cushioned foam grips
  • Has dual leaf springs that provide smooth action
  • Overall length: 125mm (5 in.)
  • Has hone of 0.05 to 0.07mm (0.002 to 0.003 in.)
  • Cutting capacity: 0.03 to 2mm (0.001 to 0.080 in.) soft wire

Specifications

Specifications

Semi-flush
5 in.
Carbon steel
Soft cushion foam
125mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit