Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Executive Windrowe Mesh Back Chair with 3D Adjustable Arms
Fisherbrand Executive Windrowe Mesh Back Chairs feature a contoured mesh back with adjustable lumbar support and 3D adjustable arms to ensure proper arm placement. They would make a great addition to any office.
Description
- Adjustable from 19-23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward and back
- Comfort molded seat
- Composite base
- Breathable Mesh fabric
Specifications
Mesh | |
3D adjustable arms (move up and down,in and out, forward and backward, and twist towards and away from user) | |
Black | |
No | |
General Seating Chair | |
59 lb. | |
Yes | |
No |
Yes | |
Nylon Reinforced Fiberglass | |
Black dual-wheel, casters (suitable for carpeted floors) | |
Mesh | |
Desk Height | |
Yes | |
Yes | |
19 to 23 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title